Skip Content
10A 1P QOB BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10A 1P QOB BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB110
  • Mfr. Model # QOB110
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With NQOD Panelboards
  • Number of Poles 1
  • Item Circuit Breaker
  • Max. AIR Rating 10 kA
  • Terminal Connection Screw Clamp
  • Frame Size 100A/QO
  • Amps 10
  • Standards UL, CSA
  • Circuit Breaker Type Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list