Skip Content
1095CC WL/WI-LINER BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1095CC WL/WI-LINER BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1095CC
  • Mfr. Model # 1095CC
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.995 lbs

Technical Specs

  • Colour Black
  • Depth 2.06"
  • Material ABS
  • Width 11.16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list