Skip Content
1075,WL/WF,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1075,WL/WF,BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1075
  • Mfr. Model # 1075
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Black
  • Depth 1-5/8"
  • Includes Watertight Gasket, Automatic Purge Valve, Pick N Pluck Foam, and Removable Shoulder Strap
  • Item Hardback Tablet Case
  • Length 11"
  • Material ABS
  • Fits Up To And Including Some 10" Tablets
  • Width 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list