1046PC MASTER SET W/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1046PC MASTER SET W/BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTCS1046MASBX1
  • Mfr. Model # CS1046MASBX1
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 297.0 lbs

Technical Specs

  • Item Master Technician's Set
  • Number of Pieces 1046
  • Number of Sockets/Accs. 469
  • Includes 1ZMK6
  • Drive Size 1/4", 3/8", 1/2", 3/4"
  • Wrenches Included 12 Point Box Metric- 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 18, 17 x 19, 21 x 24, 22 x 24, 27 x 30 and 30 x 32mm, 12 Point Box SAE- 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1 and 1 1/16 x 1 1/8mm, 6 Point Ratcheting Box
  • Pliers Included Diagonal w/Grip, Needle Nose Curve w/Grip, Needle Nose w/Cutter, Duckbill w/Grip, Power Track II 4-5/8, 7-1/16, 9-9/16 and 16-7/8", Slip Joint with Grip 6-1/2 and 8", Wire Strippers, Heavy Duty Diagonal, Need Nose w/Grip, Ignition w/Grip, Hose Clamp w/Grip, Linemans, End Cutting w/Grip, 6" Locking Long Nose, 7" Locking Straight, 10" Locking Curved, Aviation Snip Straight, 7" Duckbill, 12-3/4" Str
  • Striking Tools Included Ball Pein Hammers- 8, 16 and 32oz, Rubber Mallet, 1 1/2 lb Brass Hammer, Comp-Cast Hammer 18 lb, 14 and 21oz, Soft Face Hammer .61 lb, Hammer Tips- 1 1/2" Super Soft, 1 1/2" Soft, 1 1/2" Medium, 1 1/2" Tough, 1 1/2" Medium Hard, 1 1/2" Hard, 1 1/2" Extra Hard, Cold Chisel- 5/8, 5/16, 1 3/16, 1/4, 7/8, 3/8, 3/4, 1/2 and 1", Punch Drift 1/4, 3/16 and 1/8", Starting Punch- 1/4, 3/32, 3/16, 1/8 and 7/
  • Number of Pliers 32
  • Miscellaneous Tools Included 76 pc Tap and Die Set, 99 Retractable Knife, Interlock Self Retracting Knife, Lockback Knife, Hacksaw, 13 Pc Hex Key Set SAE, 9 Pc Hex Key Set Metric, 4 Pc Pick Hook Set, 2 C Clamps 0-4", Flex Wood Scraper, Flex Nylon Handle, Tape Rule 1/2" x 12 Ft, Wonder Bar, Aligning Pry Bars 18 and 24", Pry Bar 12" x 1/2" Tip, Pry Bar 16" x 5/8" Tip, Aligning Pry Bars With Grip 18 and 28", Flashlight W/Tripod
  • Number of Wrenches 240
  • Number of Screwdrivers 111
  • Number of Miscellaneous Tools 152
  • 1/4 In. Drive Sockets/Accs. Included 12 Point Universal SAE- 7/32, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 9/32 and 11/32", 3" Wobble Extension, 6" Locking Extension, Speeder Handle, Sliding Handle, Universal Joint, Hex Bit Standard SAE- 1/16, 1/4, 1/8, 3/16, 3/32, 5/16, 5/32, 5/64, 7/32, 7/64 and 9/64", Hex Bit Metric 2, 2.5, 3, 4, 5 and 6mm, Hinge Handle 5 3/4", Extensions- 2, 3 and 6", Flex Extension 6", Driver Socket, 6 Point Standard S
  • Number of Striking Tools 42
  • 3/8 In. Drive Sockets/Accs. Included Hex Bit SAE- 1/4, 1/8, 3/16, 3/8, 5/16, 5/32 and 7/32", Hex Bit Metric- 4, 5, 6, 7, 8 and 10mm, 12 Point Deep SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", 12 Point Deep Metric- 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm, 12 Point Standard SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", 12 Point Standard Metric- 8, 9, 10, 1
  • 1/2 In. Drive Sockets/Accs. Included 12 Point Deep SAE- 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 and 1 1/4", 12 Point Deep Metric- 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23 and 24mm, 12 Point Standard SAE- 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16, 7/8, 29/32, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16 and 1 1/2", 12 Point Standard Metric- 10, 11, 12, 13, 14, 15,
  • 3/4 In. Drive Sockets/Accs. Included 12 Point Standard SAE- 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 9/16, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, 2, 2 1/8, 2 3/16, 2 1/4 and 2 3/8", Universal Joint, Impact Universal Joint, 6 Point Impact SAE- 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4 and 1 5/16", 6 Point Impact Extensions 5 and 7", Extensions 4, 8 and 16", Universal Joint, Pear Head R
  • Screwdrivers Included Slotted Square Shank- 1/4 x 4, 3/16 x 4, 5/16 x 6, 3/8 x 8, 3/8 x 11 3/4 and 1/4 x 1 9/16", Cabinet Tip Round Shank- 1/8 x 3, 1/8 x 4, 1/8 x 8, 3/16 x 4 and 3/16 x 8", Phillips Point Pocket- #0 x 3, #1 x 3, #1 x 8, #2 x 1 9/16 Stubby, #2 x 4, #2 x 8, #3 x 6 and #4 x 8", Nut Driver- 3/16 x 2 7/8, 7/32 x 2 7/8, 1/4 x 2 7/8, 9/32 x 2 7/8, 5/16 x 2 7/8, 11/32 x 2 7/8, 3/8 x 2 7/8, 7/16 x 2 7/8, 1/2 x
  • SAE or Metric SAE, Metric
  • Primary Application Technician
  • Number of Consumable Parts 0
  • Tool Storage Type Included Case
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list