100A 3P QO BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

100A 3P QO BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO3100VH
  • Mfr. Model # QO3100VH
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With QO Load Centers and NQOD Panelboards
  • Item Circuit Breaker
  • Number of Poles 3
  • Terminal Connection Lug
  • Max. AIR Rating 22 kA
  • Circuit Breaker Type High Interrupting Capacity
  • Standards UL, CSA
  • Amps 100
  • Depth 2.91"
  • Length 3.50"
  • Width 2.25"
  • Series QO
  • Min. Wire Size 4 AWG
  • Max. Wire Size 2/0 AWG
  • AC Voltage Rating 240 VAC
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list