Skip Content
100A 3P 600V FIBERGLASS POLYESTER E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

100A 3P 600V FIBERGLASS POLYESTER E

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH363DF
  • Mfr. Model # H363DF
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Depth 12"
  • Height 24.8"
  • HP 50 HP @ 600VDC
  • Item Safety Switch
  • Number of Wires 3
  • Number of Poles 3
  • Phase 3
  • Width 13.7"
  • Contact Form 3PST
  • NEMA Enclosure Type 4X
  • Voltage 600VAC
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list