Skip Content
100A 125 250V CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

100A 125 250V CONNECTOR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLM4100C12R
  • Mfr. Model # M4100C12R
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Item Connector Body, 1 Phase
  • Voltage 125/250
  • Number of Poles 3
  • Number of Wires 4
  • Standards UL Listed, CSA Certified
  • Amps 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list