Skip Content
100A 125/250V CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

100A 125/250V CONNECTOR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLM4100C12
  • Mfr. Model # M4100C12
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Pin And Sleeve Connector
  • Colour Yellow
  • Number of Poles 3
  • Phase 1
  • Number of Wires 4
  • Body Material Nylon
  • Standards UL Listed, CSA Certified
  • Voltage 125/250 VAC
  • Switch Rated No
  • Amps 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list