Skip Content
1000W POWER INVERTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1000W POWER INVERTER

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUN112004
  • Mfr. Model # 112004
  • UNSPSC # 33121705
  • CATALOGUE PAGE # 2941
  • Shipping Weight 6.0 lbs

Technical Specs

  • Height 3-1/4"
  • Number of Outlets 2
  • Output Watts 1,000 W
  • Depth 11-5/8"
  • Item Modified Power Inverter
  • Input Voltage 12 VDC
  • Width 7-1/8"
  • Case Material Aluminium
  • DC Connection Input Terminals
  • Output Voltage 120 VAC
  • Peak Output Power 2,000 W
  • Outlet Type 3 - Prong
  • Inverter Output Form Modified Sine Wave

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list