1000ML ANTIBACT TOUCHLESS DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1000ML ANTIBACT TOUCHLESS DISPENSER

SOAPOPULAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOP10222
  • Mfr. Model # 10222
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1723
  • Shipping Weight 2.0 lbs

Product Details

Help maintain workplace wellness for staff and patients. Prevent illness due to cross-contamination. Prevent the transmission of illness causing germs between staff and patients.The Soapopular alcohol free foaming application is not drying to the hands, is fragrance free, and is non-flammable.

Technical Specs

  • Colour White
  • Item 1,000 mL Antibacterial Touchless Dispenser
  • Size 1,000 mL
  • Hygiene Properties Antibacterial

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list