Skip Content
1000A AC/DC CLAMP WITH IR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1000A AC/DC CLAMP WITH IR

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSCM78
  • Mfr. Model # CM78
  • UNSPSC # 41103327
  • CATALOGUE PAGE # 1258
  • Shipping Weight 1.5 lbs

Product Details

Commercial grade 1,000 Amp clamp meter for the electrician who runs into large amperage situations and checks temperature. Integrated spot laser thermometer provides fast non-contact measurements on vents, equipment and motors. Worklights dual LEDs optimi

Technical Specs

  • Includes Test Leads, Battery and Instructions
  • Item TRMS Clamp Meter
  • Power Source (6) AAA Batteries
  • Temp. Range IR -20 Degrees - 518 Degrees F, Type K -4 Degrees - 1,400 Degrees F
  • Display LCD
  • Safety Rating CAT IV 600 V
  • Thermometer Type Infrared and Type K
  • Special Features IR Thermometer
  • True RMS Yes
  • Operating Temp. Range 32 Degrees - 122 Degrees F (0 Degrees - 50 Degrees C)
  • Calibration Certificate Optional
  • Counts 4,000
  • Jaw Opening 1.6"
  • Calibration Frequency 50/60Hz
  • Peak Capture Yes
  • Current Accuracy +/-2.8%
  • Max. AC Volts 1,000
  • Max. AC Amps 1,000
  • Max. DC Volts 1,000
  • Max. DC Amps 1000
  • Max. Resistance 40 M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list