Skip Content
1000 LB STACKER 76IN LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1000 LB STACKER 76IN LIFT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MPU1
  • Mfr. Model # 2MPU1
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1943
  • Shipping Weight 325.0 lbs

Product Details

Feature fold-away hydraulic foot pump for raising loads and a hand-turn valve for lowering. GGM2MPU9 has forks that lower to the floor to slide under loads, tilts back, and stacks to unload. 2 rigid and 2 swivel wheels, except for GGM2MPU9 has 2 rigid only.

Technical Specs

  • Item Fixed Base Hydraulic Stacker
  • Load Capacity 1,000 lbs.
  • Overall Length 47"
  • Overall Height 92"
  • Powered By Manual Foot Pump
  • Overall Width 32"
  • Fork Length 30"
  • Fork Width 3"
  • Front Wheel Dia. 5"
  • Load Center 16"
  • Lifting Height Max. 76"
  • Rear Caster Dia. 4"
  • Lifting Height Min. 1"
  • Rear Wheel Dia. 4"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Front Caster Dia. 5"
  • Base Legs Outside Dim. 30"
  • Base Legs Inside Dim. 26"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List