Skip Content
1000 LB STACKER 68IN LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1000 LB STACKER 68IN LIFT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MPT6
  • Mfr. Model # 2MPT6
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 275.0 lbs

Technical Specs

  • Item Hydraulic Platform Lift
  • Overall Height 80"
  • Overall Length 44"
  • Load Capacity 1,000 lbs.
  • Overall Width 32"
  • Load Center 16"
  • Frame Material Steel
  • Powered By Foot Pump
  • Platform Length 30"
  • Platform Width 32"
  • Rear Wheel Dia. 4"
  • Lifting Height Min. 5-3/4"
  • Front Wheel Dia. 5"
  • Lifting Height Max. 68"
  • Base Legs Outside Dia. 29-3/4"
  • Base Legs Inside Dia. 26"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Front Caster Dia. 5"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List