Skip Content
1000 LB STACKER 60IN LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1000 LB STACKER 60IN LIFT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MPT5
  • Mfr. Model # 2MPT5
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 265.0 lbs

Technical Specs

  • Load Capacity 1,000 lbs.
  • Overall Length 44"
  • Overall Width 32"
  • Overall Height 72"
  • Item Hydraulic Platform Lift
  • Frame Material Steel
  • Load Center 16"
  • Platform Length 30"
  • Lifting Height Min. 5-3/4"
  • Platform Width 32"
  • Rear Wheel Dia. 4"
  • Front Wheel Dia. 5"
  • Lifting Height Max. 60"
  • Base Legs Inside Dia. 26"
  • Front Caster Dia. 5-7/8"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Base Legs Outside Dia. 29-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list