Skip Content
100 SILICONE SEALANT CLR 290ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

100 SILICONE SEALANT CLR 290ML

DAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DAP73473
  • Mfr. Model # 73473
  • UNSPSC # 31201600
  • CATALOGUE PAGE # 1563
  • Shipping Weight 0.76 lbs

Product Details

DAP Silicone Sealant Rubber Sealant is an all-purpose, one component, acetoxy cure sealant ideal for indoor/outdoor use. It provides a watertight, flexible seal that won't crack, crumble or shrink. Once cured, it is unaffected by temperature extremes -40

Technical Specs

  • Colour Clear
  • Item 100% Silicone Window and Door/All Purpose Sealant
  • Application Sealing Around Windows, Doors and Other General Uses. Interior/exterior
  • Size 300mL
  • Begins to Harden 1-2 hr.
  • Full Cure 24 hr.
  • Specific Gravity 0.96
  • Flash Point 100? C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list