100 POWERWINDER FIBERGLASS LONG TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

100 POWERWINDER FIBERGLASS LONG TAP

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT34-760
  • Mfr. Model # 34-760
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Blade Length 100 ft.
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features Rewinds 3x Faster Than 34-790 Stanley(R) Long Tape with 3:1 Gear Drive, 40 Fibreglass Strands for Strength and Durability, 1/2" Wide Blade for Easy Readability, 2-sided Blade Graphics with Fractional Inch/decimal Foot Scales for Versatility, Polymer-coated Blade Withstands Abrasion, Reinforced Blade End for Long Life, End Loop for Easy Pulling and Anchoring, High-impact Abs Case with Durable Rubber Grip Holds Up to Heavy Use
  • Graduations 1/8" and 1/10, 1/100 ft.
  • Case Color Yellow
  • Item Long Tape
  • Blade Material Fibreglass
  • Case Type Open
  • Case Material High Impact ABS
  • Graduation Type in., ft., Decimal
  • Blade Color Yellow
  • Rewind Type Manual
  • Measurement Type SAE
  • Blade Coating Polymer
  • Lock Type No Lock
  • Stud Markings No
  • Tip Style Folding Hook, True-Zero(TM)
  • Belt Clip No
  • Standout Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list