100 PC GEN PURPOSE UTILITY BLADES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

100 PC GEN PURPOSE UTILITY BLADES

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-1900
  • Mfr. Model # 48-22-1900
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes (1) 100 Pc General Purpose Utility Blades With Dispenser (48-22-1900), (1) Milwaukee(R) Blade Dispenser
  • Fits Utility Knives Stock No. 48-22-1901, 48-22-1902,48-22-1910
  • Length 2-3/8"
  • Material Micro Carbide Dispersed Metal
  • Width 3/4"
  • Item General Purpose Utility Blades
  • Mount Type 2 Holding Notches
  • Thickness 0.025"
  • Number of Blades Included 100
  • Blade Edge Straight
  • Number of Cutting Edges 1
  • Primary Cutting Application General Purpose
  • Number of Blade Points 2
  • Blade Point Type Sharp
  • Blade Dispenser Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list