Skip Content
100 CAL ARC FLASH HOOD W/AIR CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

100 CAL ARC FLASH HOOD W/AIR CS

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALFH100TW-C
  • Mfr. Model # FH100TW-C
  • UNSPSC # 46181700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Khaki
  • Includes Integrated Air Flow Hood System
  • Material TuffWeld(R)/Q9
  • Length 18"
  • Item Arc Flash Ventilated Hood
  • Size Universal
  • Standards ASTM F2178, NFPA 70E, And The Flammability Requirements For ASTM F1506
  • ATPV Rating 100.0 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 6 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list