Skip Content
100-80 PRESS SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

100-80 PRESS SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013GHG2J51R
  • Mfr. Model # 9013GHG2J51R
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Action Reverse
  • HP @ 1 Phase - 120V 2
  • HP @ 1 Phase - 230V 3
  • Application Air Compressor and Water Pump
  • HP @ 3 Phase - 230V 5
  • HP @ 3 Phase - 460V 5
  • Temp. Range -22 Degrees - 257 Degrees F
  • Actuation Type Diaphragm
  • Port Type 1-Port 1/4" NPS (Female)
  • Phase Single/Three
  • Contact Form DPST
  • Item Pressure Switch
  • Differential 20 - 40 PSI
  • NEMA Rating 1
  • Series 9013GHG
  • Range 40 - 200 PSI
  • Special Features Nitrile (Buna-N) Diaphragm, General Purpose (Indoor) Enclosure
  • Standards UL/CSA
  • IP Rating 54
  • Burst Pressure 300 PSI
  • AC Contact Rating 10A @ 575V
  • Factory On/Off Setting 80/100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list