Skip Content
100-600FT LB CLICKER INTERCHG HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

100-600FT LB CLICKER INTERCHG HEAD

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI600T-I
  • Mfr. Model # 600T-I
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Overall Length 55"
  • Drive Size Z (63/64")
  • Accuracy +/-4% of Indicated Value, Indirection of Torque Indicator, from 20 to 100% of Full Scale
  • Item Interchangeable Head Torque Wrench
  • Rotation CW/CCW
  • Primary Scale Range 120 to 600 ft.-lb.
  • Primary Scale Increments Customer Preset
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Setting English or Metric
  • Visual/Audible Indicators Audible Click, Feel Impulse
  • Secondary Scale Range 162 to 814 Nm
  • Secondary Scale Increments Customer Preset

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list