Skip Content
Discontinued with Replacement
10 YD. OPEN MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10 YD. OPEN MESH

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WORWS78119
  • Mfr. Model # WS78119
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs
Suggested Replacement Product
10 YD. OPEN MESH

Price: NA

Technical Specs

  • Colour Black
  • Length 30 ft.
  • Grade Very Fine
  • Item Abrasive Roll
  • Grit 180
  • Width 1-1/2"
  • Abrasive Material Aluminum Oxide
  • Backing Material Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list