Skip Content
10 PIECE HOOK ASSORTMENT - F3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10 PIECE HOOK ASSORTMENT - F3

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY99851
  • Mfr. Model # 99851
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Finish Bright Zinc
  • Includes 6 Assorted Single Hooks and 4 Assorted Double Hooks
  • Material Steel
  • Colour Silver
  • Type 10-Pc
  • Item Toolboard Hook Assortment
  • Construction Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list