10 PC SCREWDRIVER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10 PC SCREWDRIVER SET

MAYHEW SELECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW66306
  • Mfr. Model # 66306
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Finish Black Oxide tip
  • Number of Pieces 10
  • Handle Design Capped End
  • Shank Shape Hex
  • Handle Material Composite
  • Shank Material Steel
  • Item Screwdriver Set,10pcs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list