Skip Content
10 LOW STRENGTH THREADLOCKER PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10 LOW STRENGTH THREADLOCKER PURPLE

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC4003-010
  • Mfr. Model # 4003-010
  • UNSPSC # 12350000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

General purpose product designed for precision metal fasteners under 3/4" diameter. Easy to disassemble. Excellent thermal range from -55 to 150 deg C. Suitable for securing control and adjustment screws with fine threads.

Technical Specs

  • Application Low Strength Thread Locking
  • Item Low Strength Thread Locker
  • Size 10 g
  • Threadlocker Color Purple
  • Threadlocker Strength Low

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list