Skip Content
10 INCH FLEX DUCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10 INCH FLEX DUCT

ATCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3F336
  • Mfr. Model # 3F336
  • UNSPSC # 40141901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • Features Flexible and Maintains Shape, Air Tight, Encapsulated Wire Helix, Smooth Inner Core, LightWeight Compact Carton, Durable Metallized Polyester,Aluminum Foil and Polyester Laminate Construction
  • For Use With Heating and Cooling Systems
  • Inside Dia. 10"
  • Item Noninsulated Flexible Duct
  • Length 25 ft.
  • Material Metallized Polyester, Aluminum Foil, Polyester Encapsulated and Steel Wire Helix
  • Max. Temp. 180⁰F
  • UPC Number 50
  • Vapor Transmission 0.05
  • Standards UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall, SBCC, BOCA
  • Wall Thickness 1/8"
  • Max. Pressure 6"WC
  • Low Temp. Deg. -20⁰F
  • Max. Air Flow 5000 fpm
  • Flexible Duct Inside Dia. 10"
  • Flexible Duct Item Noninsulated Flexible Duct
  • Flexible Duct Length 25 ft.
  • Flexible Duct Wall Thickness 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list