Skip Content
10 IN WHITE ELEGANTE SHELF BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10 IN WHITE ELEGANTE SHELF BRACKET

JOHN STERLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UDG9
  • Mfr. Model # 6UDG9
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height (In.) 9-3/4
  • Colour White
  • Item Shelf Bracket
  • Length (In.) 7-3/4
  • Load Capacity (Lb.) 50
  • Material Steel
  • Number of Holes 4
  • Type Standard Duty - Decorative
  • Package Quantity 1
  • Width (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list