10 IN CLEAR GP GLUE STICK 450PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10 IN CLEAR GP GLUE STICK 450PK

SUREBONDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBD725R10-25P
  • Mfr. Model # 725R10-25P
  • UNSPSC # 31201609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.7 lbs

Technical Specs

  • Colour Clear
  • For Use With Standard Size Glue Guns
  • Item Hot Melt Glue Stick
  • Length 10"
  • Temp. Range -20 Degrees F - 140 Degrees F
  • Substrates High Temperature - Most Plastics, Metals, Wood, Carpet, Upholstery Low Temperature - Foam, Paper, Other Delicate Materials
  • Begins to Harden 60 sec.
  • Full Cure 24 hr.
  • Diameter 7/16"
  • Application Porous and Non-Porous Materials
  • Characteristics Both High and Low Temperature Glue Guns and a Medium Set Time
  • Peel Strength Not Specified
  • Shear Strength Not Specified
  • Tensile Strength Not Specified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list