10 IN CLEAR GP GLUE STICK 18PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10 IN CLEAR GP GLUE STICK 18PK

SUREBONDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBD725R10-1P
  • Mfr. Model # 725R10-1P
  • UNSPSC # 31201609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Clear
  • For Use With Standard Size Glue Guns
  • Item Hot Melt Glue Stick
  • Temp. Range -20 Degrees F - 140 Degrees F
  • Begins to Harden 60 sec.
  • Length 10"
  • Substrates High Temperature - Most Plastics, Metals, Wood, Carpet, Upholstery Low Temperature - Foam, Paper, Other Delicate Materials
  • Full Cure 24 hr.
  • Diameter 7/16"
  • Application Porous and Non-Porous Materials
  • Characteristics Both High and Low Temperature Glue Guns and a Medium Set Time
  • Shear Strength Not Specified
  • Peel Strength Not Specified
  • Tensile Strength Not Specified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list