Skip Content
10 GAL STAINLSS STEEL WASTE CNTAINR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10 GAL STAINLSS STEEL WASTE CNTAINR

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY1134208
  • Mfr. Model # 1134208
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • Finish Brushed
  • Height 18-1/4"
  • Item Trash Can
  • Trash Container Capacity 10 gal.
  • Opening Closure Type None
  • Container Shape Round
  • Primary Container Color Silver
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Trash Can Dia./Width 15"
  • Features Textured Plastic Open Lid, Plastic Bottom Base Ring, Bag Liner Mounting Ring, 10-Gal. Brushed Stainless Steel Tank,
  • Includes Open Lid, Bottom Base Ring and Bag Liner Mounting Ring
  • For Use With 35ZA72, 35ZA75, 35ZA76
  • Indoor/Outdoor Indoor
  • Top Design Open Top
  • Container Style Decorative
  • Container Depth 15"
  • Container Mounting Style Free-Standing
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list