Skip Content
10-DRUM HAZMAT STORAGE BUILDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10-DRUM HAZMAT STORAGE BUILDING

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC9510WH
  • Mfr. Model # 9510WH
  • UNSPSC # 56111903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3400.0 lbs

Technical Specs

  • Colour White
  • Depth 70"
  • Height 98"
  • Item Hazmat Storage Building
  • Material Galvanized Steel
  • Number of Doors 2
  • Width 168"
  • Sump Capacity 267 gal.
  • Load Capacity 6,000 lbs.
  • Door Type Hinged
  • Standards EPA 40 CFR 264.175, FM 6049, NFPA 30, NFPA 70, NFPA 400, IBC, UFC, UBC, IFC
  • Fire Rating FM 6049, NFPA 30, NFPA 70, NFPA 400
  • Key Lock Type Handle Lock
  • Drum Capacity 55 gal.
  • Door Opening Height 80"
  • Door Opening Width 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list