10 DR 48 IN. MOBILE BENCH RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10 DR 48 IN. MOBILE BENCH RED

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY4810R
  • Mfr. Model # 4810R
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 530.0 lbs

Technical Specs

  • Colour Red
  • Features 1/8" Steel Work Surface
  • Depth 26"
  • Finish Smooth
  • Gauge 11,16 and 18
  • Height 36"
  • Includes Floor Lock
  • Width 48"
  • Configuration 44W Center Bank: 23-1/2D x 5-3/8H, 30W Left Bank: (2) 23-1/2D x 1-3/4H, (3) 23-1/2D x 4H, 12W Right Bank: (3) 23-1/2D, 1-3/4H, (1) 23-1/2D x 10H
  • Material Steel
  • Item Rolling Cabinet
  • Series Versa-Bench
  • Load Rating 3,600 lb.
  • Number of Drawers 10
  • Handles Yes
  • Locking System Pad Lockable Doors
  • Caster Type (2) Rigid, (2) Swivel
  • Drawer Slides Ball Bearing
  • Caster Size (4) 8 x 2"
  • Storage Capacity 20,786 cu. in.
  • Drawer Capacity 125 lb.
  • Number of Shelves 2
  • Caster Wheel Material Phenolic
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list