#10 CTSK WASHR LCS 13/64X1-1/8X9/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

#10 CTSK WASHR LCS 13/64X1-1/8X9/64

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9933
  • Mfr. Model # Z9933
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Application Finished Appearance
  • Finish Black Oxide
  • For Use With Flat Socket Head Cap Screw
  • Inside Dia. 13/64"
  • Item Countersunk Washer
  • Outside Dia. 1-1/8"
  • Package Quantity 1
  • Fits Bolt Sizes #10
  • Material Steel
  • Thickness 9/64"
  • Rockwell Hardness B84
  • Thickness Tolerance +/-0.010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list