Skip Content
10 CFM VACUUM PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10 CFM VACUUM PUMP

JB INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WU95
  • Mfr. Model # 3WU95
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.3 lbs

Technical Specs

  • Amps AC 7.7
  • HP 1/2
  • Item Vacuum Pump
  • Hz 60
  • Includes Large Sight Glass for Improved Oil Viewing
  • Cord 6 ft.
  • Voltage 115
  • Displacement 10 cfm
  • Oil Capacity 24 oz.
  • Weight 35.3 lb.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List