Skip Content
10 CFM 15 PSI AMBIENT AIR PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10 CFM 15 PSI AMBIENT AIR PUMP

AIR SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIBAC10
  • Mfr. Model # BAC10
  • UNSPSC # 40151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Features Adjustable Pressure Output and Relief Valve Installed, Unit Supplied with Hansen Fittings with Dust Caps, Intake and Compressor Filters Have A 95% DOP Efficiency At 0.5 to 0.7 Microns, Pre Wired with On/Off Switch
  • For Use With Constant Flow Respirators
  • CFM 9
  • HP 3/4
  • Includes Adjustable Pressure Output and Relief Valve Installed, Unit Supplied with Hansen Fittings with Dust Caps, Intake and Compressor Filters Have A 95% DOP Efficiency At 0.5 to 0.7 Microns, Pre Wired with On/Off Switch
  • Voltage 100 to 115/208 to 230VAC
  • Standards UL, CSA
  • Item Ambient Air Pump
  • Pressure 0 to 15 psi
  • Amps 12.2, 6.1 AC
  • Couplers Hansen
  • Max. Number of Hoods 1
  • Max. Number of Respirators 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List