10.5OZ HOOD/SWEATSHIRT DK BRWN 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10.5OZ HOOD/SWEATSHIRT DK BRWN 2XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121DKB2XLTLL
  • Mfr. Model # K121DKB2XLTLL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour Dark Brown
  • Item Hooded Sweatshirt
  • Length 31"
  • Material 50% Cotton, 50% Polyester
  • Sleeve Length 40-7/8"
  • Size 2X-Large Tall
  • Fabric Weight 10.5 oz.
  • Fits Chest Size 50" - 52"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list