10.5OZ HOOD/SWEATSHIRT BRN BOOT 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10.5OZ HOOD/SWEATSHIRT BRN BOOT 5XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121BBT5XLREG
  • Mfr. Model # K121BBT5XLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 212.0 lbs

Technical Specs

  • Colour Brown Boot
  • Item Hooded Sweatshirt
  • Length 29"
  • Material 50% Cotton, 50% Polyester
  • Size 5X-Large
  • Fabric Weight 10.5 oz.
  • Sleeve Length 40-3/8"
  • Fits Chest Size 62" - 64"
  • Number of Outside Pockets 1
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list