Skip Content
10.5OZ HOOD/SWEATSHIRT BRN BOOT 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10.5OZ HOOD/SWEATSHIRT BRN BOOT 4XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121BBT4XLREG
  • Mfr. Model # K121BBT4XLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 206.0 lbs

Technical Specs

  • Colour Brown Boot
  • Item Hooded Sweatshirt
  • Length 29"
  • Size 4X-Large
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz.
  • Sleeve Length 39-7/8"
  • Fits Chest Size 58" - 60"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list