10.5OZ HOOD/SWEATSHIRT BRN BOOT 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10.5OZ HOOD/SWEATSHIRT BRN BOOT 2XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121BBT2XLREG
  • Mfr. Model # K121BBT2XLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour Brown Boot
  • Item Hooded Sweatshirt
  • Length 29"
  • Fabric Weight 10.5 oz.
  • Size 2X-Large
  • Material 50% Cotton, 50% Polyester
  • Sleeve Length 38-7/8"
  • Fits Chest Size 50" - 52"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list