NOZZLE 6.3MM X 21 LUER SLIP 50 ML 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE 6.3MM X 21 LUER SLIP 50 ML 10 PK

LOCTITE

Web Price : $19.32 / BAG

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT98454
  • Mfr. Model # 98454
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1580
  • Shipping Weight 0.11 lbs

Product Details

Fast Setting E-OOCL Hysol Epoxy Adhesive is a low odor, clear, flowable, fast setting epoxy with a 5-minute worklife.

Technical Specs

  • Item 50mL Mix Nozzle Luer Tip 10/bag
  • Mixing Ratio 1:1, 2:1, 4:1
  • Application Use with 50 ml adhesives
  • For Use With 50 ml A Cartridges
  • Includes 20 Elements
  • Nozzle Type Luer
  • Type Luer tip
  • Package Quantity 10
  • Characteristics 6" Long, 6.3 mm diameter

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list