10-50IN LB CLICKER INTERCHG HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10-50IN LB CLICKER INTERCHG HEAD

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI5T-I
  • Mfr. Model # 5T-I
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Interchangeable Head Torque Wrench
  • Overall Length 6-1/2"
  • Drive Size J (27/64")
  • Accuracy +/-4% of Indicated Value, Indirection of Torque Indicator, from 20 to 100% of Full Scale
  • Rotation CW/CCW
  • Primary Scale Range 10 to 50 in.-lb.
  • Secondary Scale Increments Customer Preset
  • Primary Scale Increments Customer Preset
  • Secondary Scale Range 1.1 to 5.6 Nm
  • Visual/Audible Indicators Audible Click, Feel Impulse
  • Setting English or Metric
  • Torque Measurement Type Inch-Pound, Newton-Meter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list