10.5 OZ HOOD/SWEATSHIRT OLIVE XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT OLIVE XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121OLVXLTLL
  • Mfr. Model # K121OLVXLTLL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Colour Olive
  • Length 31"
  • Material 50% Cotton, 50% Polyester
  • Item Hooded Sweatshirt
  • Size X-Large Tall
  • Sleeve Length 40-1/8"
  • Fabric Weight 10.5 oz.
  • Gender Men's
  • Fits Chest Size 46" - 48"
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list