close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
This product has been DISCONTINUED and can no longer be ordered.
10.5 OZ HOOD/SWEATSHIRT OLIVE S
- Item # CHTK121OLVSMLREG
- Mfr. Model # K121OLVSMLREG
- UNSPSC # 53101702
- CATALOGUE PAGE # N/A
- Shipping Weight 134.0 lbs
Technical Specs
- Size Small
- Colour Olive
- Material 50% Cotton, 50% Polyester
- Length 29"
- Item Hooded Sweatshirt
- Fabric Weight 10.5 oz.
- Sleeve Length 35-7/8"
- Number of Outside Pockets 1
- Fits Chest Size 34" - 36"
- Gender Men's
Compliance and Restrictions
-
None