Skip Content
10.5 OZ HOOD/SWEATSHIRT OLIVE 4XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT OLIVE 4XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121OLV4XLTLL
  • Mfr. Model # K121OLV4XLTLL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 208.0 lbs

Technical Specs

  • Colour Olive
  • Item Hooded Sweatshirt
  • Material 50% Cotton, 50% Polyester
  • Length 31"
  • Size 4X-Large Tall
  • Fabric Weight 10.5 oz.
  • Sleeve Length 40-7/8"
  • Fits Chest Size 58" - 60"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list