10.5 OZ HOOD/SWEATSHIRT OLIVE 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT OLIVE 4XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121OLV4XLREG
  • Mfr. Model # K121OLV4XLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 206.0 lbs

Technical Specs

  • Item Hooded Sweatshirt
  • Colour Olive
  • Length 29"
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz.
  • Size 4X-Large
  • Fits Chest Size 58" - 60"
  • Sleeve Length 39-7/8"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list