Skip Content
10.5 OZ HOOD/SWEATSHIRT OLIVE 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT OLIVE 2XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121OLV2XLTLL
  • Mfr. Model # K121OLV2XLTLL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour Olive
  • Item Hooded Sweatshirt
  • Length 31"
  • Material 50% Cotton, 50% Polyester
  • Size 2X-Large Tall
  • Sleeve Length 40-7/8"
  • Fabric Weight 10.5 oz.
  • Gender Men's
  • Number of Outside Pockets 1
  • Fits Chest Size 50" - 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list