Skip Content
10.5 OZ HOOD/SWEATSHIRT, NAVY S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10.5 OZ HOOD/SWEATSHIRT, NAVY S

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121472SMLREG
  • Mfr. Model # K121472SMLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # 2313
  • Shipping Weight 134.0 lbs

Technical Specs

  • Colour New Navy
  • Item Hooded Sweatshirt
  • Length 29"
  • Material 50% Cotton, 50% Polyester
  • Size Small
  • Fabric Weight 10.5 oz.
  • Fits Chest Size 34" - 36"
  • Sleeve Length 35-7/8"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list