Skip Content
10.5 OZ HOOD/SWEATSHIRT, NAVY LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10.5 OZ HOOD/SWEATSHIRT, NAVY LT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121472LRGTLL
  • Mfr. Model # K121472LRGTLL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Colour New Navy
  • Length 31"
  • Item Hooded Sweatshirt
  • Material 50% Cotton, 50% Polyester
  • Size Large Tall
  • Fabric Weight 10.5 oz.
  • Sleeve Length 39-3/8"
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list