10.5 OZ HOOD/SWEATSHIRT, NAVY 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT, NAVY 5XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK1214725XLREG
  • Mfr. Model # K1214725XLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # 2313
  • Shipping Weight 212.0 lbs

Technical Specs

  • Item Hooded Sweatshirt
  • Length 29"
  • Colour New Navy
  • Material 50% Cotton, 50% Polyester
  • Size 5X-Large
  • Fabric Weight 10.5 oz.
  • Fits Chest Size 62" - 64"
  • Sleeve Length 40-3/8"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list