Skip Content
10.5 OZ HOOD/SWEATSHIRT, NAVY 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT, NAVY 2XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK1214722XLTLL
  • Mfr. Model # K1214722XLTLL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour New Navy
  • Item Hooded Sweatshirt
  • Length 31"
  • Size 2X-Large Tall
  • Material 50% Cotton, 50% Polyester
  • Fabric Weight 10.5 oz.
  • Sleeve Length 40-7/8"
  • Number of Outside Pockets 1
  • Gender Men's
  • Fits Chest Size 50" - 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list