Skip Content
10.5 OZ HOOD/SWEATSHIRT GRAY 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10.5 OZ HOOD/SWEATSHIRT GRAY 5XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTK121HGY5XLREG
  • Mfr. Model # K121HGY5XLREG
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 212.0 lbs

Technical Specs

  • Length 29"
  • Item Hooded Sweatshirt
  • Material 70% Cotton, 30% Polyester
  • Size 5X-Large
  • Fabric Weight 10.5 oz.
  • Sleeve Length 40-3/8"
  • Fits Chest Size 62" - 64"
  • Gender Men's
  • Number of Outside Pockets 1
  • Colour Heather Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list